Beli pressure regulator gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Analysis Gas Line Regulator
    Mulai

    Rp6.199.900

    Yamato Analysis Gas Line Regulator
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Easy to use with the back IN and lower OUT.
    atribut:
    • Port Connection: W22-14 (right)
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Outlet Connection: Rc1/4
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  2. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  3. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  4. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.899.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  6. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  7. YUTAKA Precise Pressure Regulator Gf Series
    Mulai

    Rp9.999.900

    YUTAKA Precise Pressure Regulator Gf Series
    atribut:
    • AS ONE Part Number: 1-9309-05
    • Target Gas: CO2
  8. Yamato Gas Regulator with Valve (Regulator Gas)
    Mulai

    Rp5.899.900

    Yamato Gas Regulator with Valve (Regulator Gas)
    Deskripsi:
    -Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)
    atribut:
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.6MPa
    • Outlet Connection: Rc1/4 with valve
    • Main Body Materials: Brass
  9. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  10. CHIYODA TSUSHO Stout Pressure Regulator (for Oxygen) (with Flashback Prevention)
    Mulai

    Rp3.999.900

    CHIYODA TSUSHO Stout Pressure Regulator (for Oxygen) (with Flashback Prevention)
    atribut:
    • Type: Backfire prevention
    • Valve Inlet Pressure (MPa): 14.7
    • Adjust Pressure Range (MPa): 0.1 to 0.99
    • Compatible Gas: Oxygen gas
    • Voltage (V): 110
Daftar Harga pressure regulator gas Terbaru October 2026
Yamato Analysis Gas Line RegulatorRp6.199.900
Nihon Seiki Regulator (Regulator Tekanan Udara)Rp2.599.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
SMC Precision Regulator (Regulator Tekanan Presisi)Rp1.899.900
Sellery Gas Regulator (Regulator Kompor Gas)Rp87.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
Yoshitake Pressure Reducing Valve (Water)Rp1.899.900
Yamato High Pressure Regulator (Regulator Gas)Rp10.999.900
YUTAKA Precise Pressure Regulator Gf SeriesRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)